Threaded Mandrel, PK25
Mfr # 60980108140
Zoro # G5957104
product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/4 in
Pilot Length
1 in
Max. RPM
24,000 RPM
Fits Hole
1/4 in
For Use With
Driving Cartridge Rolls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60980108140
Zoro #
G5957104
UPC #
051144451173
Country of Origin
China
Dimensions
Shank Dia.
1/4 in
Pilot Length
1 in
Pilot Dia.
3/16 in
Overall Length
3 in
Pilot Diameter
3/16 in
Shank Diameter
1/4 in
Details
Item
Cartridge Roll Mandrel
Max. RPM
24,000 RPM
Fits Hole
1/4 in
For Use With
Driving Cartridge Rolls
Maximum Operating Speed
24,000 RPM
Compatible Abrasive Type
Cartridge Rolls
Shank Type
Straight
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 3 in, Pilot Length 1 in, Pilot Diameter 3/16 in, Maximum Operating Speed 24,000 RPM, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.