
Tie-Off Adapter, 12 ft Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
Mfr # 5900580
Zoro # G101701483
product price:Â $77.69
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5900580
Zoro #
G101701483
UPC #
840779114252
Country of Origin
United States
Dimensions
Length
12 ft
Overall Length
12 ft
Webbing Width
1 in
Details
Item
Tie-Off Adapter
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
D-Ring
Workers per System
1
Includes
Web Loop
D-Ring Material
Steel
Brand and Series
PROTECTA(R)
Pass-Through End
D-Ring
Wear Pad
No
Anchor Installation
Reusable
Pole Hook Type
Tie-Off Adapter
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Series
Protecta
ANSI Standards Met
ANSI Z359.18
Material
Steel
Description
Tie-Off Adapter, Includes Web Loop, D-Ring Material Steel, Overall Length 12 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Series Protecta, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.