
Tie-Off Adapter, 20 ft Length, 310 lb Weigth Capacity, Steel Anchor, D-Ring, 1 Workers per System
Mfr # 5900582
Zoro # G401701442
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Length
20 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5900582
Zoro #
G401701442
UPC #
840779114283
Country of Origin
United States
Dimensions
Length
20 ft
Width
11 in
Overall Length
20 ft
Webbing Width
1 in
Details
Item
Tie-Off Adapter
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
D-Ring
Workers per System
1
Material
Polyester Web
Includes
Web Loop
D-Ring Material
Steel
Color
Red
Pole Hook Type
Tie-Off Adapter
Pass-Through End
D-Ring
Anchor Installation
Reusable
Wear Pad
No
Brand and Series
PROTECTA(R)
Series
Protecta
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18
Description
Tie-Off Adapter, Includes Web Loop, D-Ring Material Steel, Overall Length 20 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 11 in, Series Protecta, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.