Zoro Homepage

Tile Adhesive, Epoxy, 20 lb. Bucket, Gray, DP110 Series, Clear, Pail, 1:01 Mix Ratio

  • Mfr # DP110

  • Zoro # G3482510


product price: $1,343.99
/ea
Free Shipping & Returns

Key Features

Type
Part B
Application
May be applied with spatula, trowel, or flow equipment.
Color
Clear
For Use On
Ceramic, Metal, Plastic
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP110
Zoro #
G3482510
UPC #
00021200824661
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Tile Adhesive,Epoxy,20 lb. Bucket,Gray
Type
Part B
Application
May be applied with spatula, trowel, or flow equipment.
Color
Clear
For Use On
Ceramic, Metal, Plastic
Container Type
Pail
Functional Cure
20 min
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
2,500 psi
Temp. Range
-65 Degrees to 350 Degrees
Working Time
10 min
Series
DP110
Temp. Range (F)
-65 Degrees to 350 Degrees
Epoxy Max. Temp
300 Degrees F and Above
Epoxy Color
Clear
Work Life
9 min
Shear Strength (PSI)
2,500
Structural Adhesive Type
Epoxy Adhesive
Epoxy Container
Pail
Green Environmental Attribute
Does Not Contain Methylene Chloride
Includes
Resin Only
Coverage
320 sq ft/gal
Application Method
Flow Equipment, Spatula, Trowel
Resin Type
Epoxy
Maximum Application Temperature
80 Degrees F
Compatible Applicator
3M EPX
Included Components
Resin Only
Minimum Performance Temperature
-65 Degrees F
Standards
OSHA 29 CFR 1910.1200, TSCA
Water Resistance
Not Water-Resistant
Tensile Strength
2,500 psi
Features
Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System
Full Cure Time
48 hr
Peel Strength
20 lb/in
Total Volume
5 gal
Resin Volume
5 gal
Resin Color
Translucent White
Primary Applications
Vibration and Impact Resistance
Low Odor
No
Hardness at Full Cure
40 Shore D
VOC Content Weight
0 g/L
Maximum Performance Temperature
180 Degrees F
Marine Grade
No
Non-Sagging
No
Cure Method
Ambient
Minimum Viscosity
30,000 cps
Interior/Exterior
Interior/Exterior
Materials Bonded
Ceramic, Glass, Metal, Plastic, Rubber, Wood
Maximum Viscosity
70,000 cps
VOC Content Weight Percentage
0%
Cured Color
Clear
Container Type - Adhesives
Pail

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Container Type Pail, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System, Included Components Resin Only, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.