Zoro Homepage
This item is Discontinued.
3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, PK3 PUR Adhesive Applicator

Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, PK3 (Discontinued)

  • Mfr # PUR Adhesive Applicator
  • Zoro # G6811262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUR Adhesive Applicator
Zoro #
G6811262
UPC #
00021200894732
Country of Origin
United States

Details

Item
Tip
Material
Metal
For Use With
3M Scotch-Weld PUR Applicator
Color
Gold
Nozzle Type
1/8 in
Type
Tip
Includes
(3) 0.125 in Orifice Glue Gun Extension Tips
Product Type
Tip

Description

Tip, Color Gold, For Use With 3M Scotch-Weld PUR Applicator, Includes (3) 0.125 in Orifice Glue Gun Extension Tips, Material Metal, Product Type Tip, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.