Tire Cleaner, Tire, Wheel and Rim Cleaners, 16 oz, Butyl-Free
Mfr # PN55453
Zoro # G015585612
product price:Â $11.39
/ea
Sold in multiples of 4 for $45.56
Key Features
Cleaner Type
Tire, Wheel and Rim Cleaners
Container Size
16 oz
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PN55453
Zoro #
G015585612
UPC #
50638060742384
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Item
Tire Cleaner
Cleaner Type
Tire, Wheel and Rim Cleaners
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Color
Clear
Compatible Surface Material
Wheels
Fragrance
Solvent
Features
Cleans without Leaving Residue
Biodegradable
Not Biodegradable
Maximum pH Level
6.2
Removes
Brake Dust, Dirt, Grease, Oil, Tape Residue
Container Type
Spray Bottle
Includes
Pad
Use Location
Exterior
VOC Content Weight Percentage
0%
Description
Wheel Weight Surface Prep 2000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.