TM CubitronTM II Clean Sanding HookitTM Abrasive Disc, 50PK
- Mfr # 7100141498
- Zoro # G412336787
product price:Â
$
82.19
/pk of 50, $1.64/ea
Key Features
Disc Diameter
5 in
Abrasive Material
Precision Shaped Ceramic
Grit
320+
Disc Backing Material
Paper
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100141498
- Zoro #
- G412336787
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Precision Shaped Ceramic
- Grit
- 320+
- Disc Backing Material
- Paper
- Color
- Purple
- Max. Speed
- 12000 rpm
- Backing Weight
- C Weight
- Vacuum Support
- Yes
- Disc Attachment Type
- Hook & Loop
- Sanding Method
- Machine
- Wet or Dry
- Dry
- Sanding Surface
- Clear Coat, Fiberglass, Filler, Paint, Primer, Putty
- Product Form
- Disc
- Equipment - Machines
- Disc Sanders, Machine Sanding, Orbital Sanders, Random Orbital Sanders, Sander
- Bond Type
- Resin
- Number of Vacuum Holes
- 133
- Coat Type
- Open Coat
Dimensions
- Disc Diameter
- 5 in
Description
Our Cubitron II Hookit Clean Sanding Abrasive Discs 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make the disc ideal for paint removal, rough Electrostatically oriented triangular-shaped grain cuts 30% faster than other premium abrasives | Precision shaped, self-sharpening grains last abrasives | Sharper cutting surface means less pressure is required for reduced friction and wear | Clean Sandi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.