TM CubitronTM II Clean Sanding HookitTM Abrasive Disc, 50PK
- Mfr # 7100141531
- Zoro # G012337009
product price:Â
$
72.95
/pk of 50, $1.46/ea
Key Features
Disc Diameter
3 in
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Paper
Number of Vacuum Holes
53
Sanding Surface
Clear Coat, Fiberglass, Filler, Paint, Primer, Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100141531
- Zoro #
- G012337009
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 3 in
Details
- Abrasive Material
- Precision Shaped Ceramic
- Grit
- 320+
- Disc Backing Material
- Paper
- Number of Vacuum Holes
- 53
- Sanding Surface
- Clear Coat, Fiberglass, Filler, Paint, Primer, Putty
- Coat Type
- Open Coat
- Bond Type
- Resin
- Product Form
- Disc
- Sanding Method
- Machine
- Max. Speed
- 10000 rpm
- Backing Weight
- C Weight
- Equipment - Machines
- Disc Sanders, Machine Sanding, Orbital Sanders, Random Orbital Sanders, Sander
- Disc Attachment Type
- Hook & Loop
- Vacuum Support
- Yes
- Wet or Dry
- Dry
- Color
- Purple
Description
Our Cubitron II Hookit Clean Sanding Abrasive Discs 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make the disc ideal for paint removal, rough Electrostatically oriented triangular-shaped grain cuts 30% faster than other premium abrasives | Precision shaped, self-sharpening grains last abrasives | Sharper cutting surface means less pressure is required for reduced friction and wear | Clean Sandi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.