Shop 3M
See all product information
Create Account
TM CubitronTM II Clean Sanding HookitTM Abrasive Sheet Roll
- Mfr # 7100138557
- Zoro # G912339349
product price:Â
$
71.25
/ea
Key Features
Overall Length
12.0 meters
Overall Width
2.756 in
Abrasive Material
Precision Shaped Ceramic
Backing Material
Paper
Backing Weight
C Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100138557
- Zoro #
- G912339349
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Precision Shaped Ceramic
- Grit
- 240+
- Backing Material
- Paper
- Backing Weight
- C Weight
- Color
- Purple
Dimensions
- Overall Length
- 12.0 meters
- Overall Width
- 2.756 in
Description
Our Cubitron II Hookit Clean Sanding Sheet Rolls 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make it ideal for paint removal, rough body fill Cubitron II cuts 30% faster and lasts 2x longer than other premium abrasives | Clean Sanding multi-hole pattern delivers excellent dust extraction | Hookit hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out | Kiss-cut scor
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.