Shop 3M
See all product information
Create Account
TM CubitronTM II HookitTM Clean Sndng Sht Rl 737U, 35500, 40+, 80mmx8 m
- Mfr # 7100098258
- Zoro # G412340043
product price:Â
$
78.25
/ea
Key Features
Overall Length
8.749 yd
Overall Width
3.15 in
Abrasive Material
Precision Shaped Ceramic
Grit
40+
Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100098258
- Zoro #
- G412340043
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Precision Shaped Ceramic
- Grit
- 40+
- Backing Material
- Paper
- Backing Weight
- C Weight
- Color
- Purple
- Coat Type
- Open Coat
- Vacuum Support
- Yes
- Attachment Type
- Hook & Loop
- Bond Type
- Resin
- Sanding Type
- Dry
- Sanding Method
- Block, Hand, Machine
- Product Form
- Sheet Roll
- Application
- Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Rough Feather Edge, Sanding, Sanding Filler, Shape and Sand Filler or Putty
- Equipment - Machines
- Hand Sanding, Sanding Blocks
- Number of Vacuum Holes
- 52
- Perforated
- Yes
Dimensions
- Overall Length
- 8.749 yd
- Overall Width
- 3.15 in
Description
Cubitron II Hookit Clean Sanding Sheet Rolls 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make it ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick change-outs of abrasive sheets. Cubitron II cuts 30% faster and lasts 2x longer than other premium abrasives | Clean Sanding multi-hole pattern delivers excellent dust extraction | Hookit hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.