TM CubitronTM II HookitTM Clean Sndng Sht Rl 737U, 35503, 150+, 80mmx12m
- Mfr # 7100155339
- Zoro # G012339973
product price:Â
$
84.15
/ea
Key Features
Overall Length
12.0 m
Overall Width
80.0 mm
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100155339
- Zoro #
- G012339973
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Precision Shaped Ceramic
- Abrasive Type
- Open Coat
- Grit
- 150+
- Backing Material
- Paper
- Backing Weight
- C
- Color
- Purple
Dimensions
- Overall Length
- 12.0 m
- Overall Width
- 80.0 mm
Description
Cubitron II Hookit Clean Sanding Sheet Rolls 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make it ideal for paint removal, rough body filler shaping, fine feather-edging or final prep before blending or priming. The Hookit system makes for quick change-outs of abrasive sheets. Cubitron II cuts 30% faster and lasts 2x longer than other premium abrasives | Clean Sanding multi-hole pattern delivers excellent dust extraction | Hookit hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.