Shop 3M
See all product information
Create Account
TM CubitronTM II HookitTM File Sheet DF 737U, 35510, 40+, 95mmx177 mm5, 25PK
- Mfr # 7100098253
- Zoro # G412340104
product price:Â
$
63.45
/pk of 25, $2.54/ea
Key Features
Grit
40+
Width
3.75 in
Length
7 in
Backing Weight
C Weight
Application
Sanding, Surface Preparation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100098253
- Zoro #
- G412340104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3.75 in
- Length
- 7 in
Details
- Grit
- 40+
- Backing Weight
- C Weight
- Application
- Sanding, Surface Preparation
- Attachment Type
- Hook & Loop
- Product Form
- Sheet
- Color
- Purple
- Abrasive Material
- Precision Shaped Ceramic
Description
3M Cubitron II Hookit File Sheets 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grains make the sheet ideal for paint stripping, rough shaping of body filler and sanding plastic filler. The Hookit system makes for quick change-outs of abrasive sheets. Cubitron II cuts 30% faster and lasts 2x longer than other premium abrasives | Hookit hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out | Precision Shaped Grain PSG technology employs microreplication for extremely uniform abrasive
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.