TM Diamond GradeTM Conspicuity Markings 983-10 White, 2 in x 12 in
- Mfr # 7010297023
- Zoro # G512314722
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Tape Width
2 in
Tape Length
12 in
Series
983
Tape Color
White
Features
Retroreflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010297023
- Zoro #
- G512314722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 2 in
- Tape Length
- 12 in
Details
- Series
- 983
- Tape Color
- White
- Features
- Retroreflective
Description
3MTM Diamond GradeTM conspicuity markings Series 983 are strong and rigid with a high performance adhesive that holds securely to vehicles. Markings are available in rolls, packaged pieces or kiss cut pieces on a roll. The easy release liner makes installation quick and user friendly. 3M Diamond Grade Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting | Highly reflective at wide angles | Aggressive, pressure-sensitive adhesive
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.