TM Glass Seaming Cloth Belt 461F, 3 in x 24 in P80 YF-weight
- Mfr # 7100123219
- Zoro # G712335435
product price:Â
$
58.29
/ea
Key Features
Width
3 in
Length
24 in
Abrasive Material
Silicon Carbide
Grit
P80
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100123219
- Zoro #
- G712335435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 24 in
Details
- Abrasive Material
- Silicon Carbide
- Grit
- P80
- Color
- Black
- Equipment - Machines
- Bench Top Motors, Cylindrical Grinders, Manual Backstand, Stroke Sanders, Wide Belt Sanders
- Product Form
- Belt
- Application
- Deburring, Finishing, Grinding
- Backing Material
- Polyester Cloth
- Backing Weight
- YF Weight
- Bond Type
- Resin
Description
3M Glass Seaming Cloth Belt 461F, 3 in x 24 in P80 YF-weight, 5 per box 10 boxes per case
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.