Shop 3M
See all product information
Create Account
TM HookitTM Flexible Abrasive DF Disc 270J, 34801, 6 in 17 Hole, P6005, 25PK
- Mfr # 7100104516
- Zoro # G912340253
product price:Â
$
94.19
/pk of 25, $3.77/ea
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P600
Disc Backing Material
Film
Disc Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100104516
- Zoro #
- G912340253
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- P600
- Disc Backing Material
- Film
- Disc Attachment Type
- Hook & Loop
- Product Form
- Disc
- Vacuum Support
- Yes
- Equipment - Machines
- Disc Sanders, Random Orbital Sanders
- Application
- Paint Defect Removal, Paint Preparation, Paint Sanding, Sanding
- Sanding Method
- Machine
Dimensions
- Disc Diameter
- 6 in
Description
3M Hookit Flexible Abrasive Disc 270J is precision coated with high quality minerals and resins to deliver longer-lasting performance for primer sanding, blend preparation and paint finishing. These versatile discs provide excellent cut and finish performance with high flexibility, anti-loading technology, and conformability. Offers high flexibility and conformability | Premium quality delivers uniform, consistent finishes every time | Reduced burn through when sanding thin coated surfaces
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.