TM HookitTM Purple Finishing Film Disc DF 260L, 34783, 6 in 17 Hole, P1200, 50PK
- Mfr # 7100122787
- Zoro # G812340278
product price:Â
$
132.99
/pk of 50, $2.66/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P1200
Disc Backing Material
Polyester Film
Disc Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100122787
- Zoro #
- G812340278
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- P1200
- Disc Backing Material
- Polyester Film
- Disc Attachment Type
- Hook & Loop
- Vacuum Support
- Yes
- Product Form
- Disc
- Coat Type
- Closed Coat
- Sanding Method
- Machine
- Application
- Paint Defect Removal, Paint Preparation, Paint Sanding, Sanding
Dimensions
- Disc Diameter
- 6 in
Description
The 3M Hookit Purple Finishing Film Abrasive Disc 260L features an updated coating that levels surface defects on clear coat and greatly reduces pigtails. Aluminum oxide abrasive cuts fast, lasts a long time, resists loading with or without hole pattern designs and leaves a consistent, easy-to-polish finish. The 3M Hookit attachment system makes disc change-outs fast and easy. Long-lasting abrasive disc produces easy-to-polish finish | Specially formulated coating reduces pigtails and boosts abrasive life | Flexible, durable film backing increases conformability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.