Shop 3M
See all product information
Create Account
TM HookitTM Sanding Block, 05687, 1-1/2 inx2-5/8 inx10-3/4 in
- Mfr # 7000119960
- Zoro # G312335750
product price:Â
$
60.95
/ea
Key Features
Vacuum Support
No
For Sheet Width
2.625 in
Sanding Type
Dry
Application
Hand Sanding, Sanding
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119960
- Zoro #
- G312335750
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Sheet Width
- 2.625 in
- For Sheet Length
- 10.75 in
Details
- Item
- Hand Block
- Vacuum Support
- No
- Sanding Type
- Dry
- Application
- Hand Sanding, Sanding
- Attachment Type
- Hook & Loop
- Color
- Yellow
Description
3M Hookit Sanding Block helps make sanding easier in difficult locations. Use this accessory item with our Hookit abrasive products to achieve more consistent, uniform sanding results. Our sanding block when used in combination with Hookit abrasives i Sanding blocks delivers more consistent sanding results|Makes sanding challenging locations easier|Boosts the efficiency of sanding by hand|Blocks are designed to limit hand fatigue|3M Hookit attachment system makes it easy to change abrasives