TM HookitTM Sanding Block, 05690, 5/8 inx2-1/2 inx5-3/8 in
- Mfr # 7000119963
- Zoro # G712335848
product price:Â
$
20.55
/ea
Key Features
Attachment Type
Hook & Loop
Application
Hand Sanding, Sanding
Sanding Type
Dry
For Sheet Length
5.375 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119963
- Zoro #
- G712335848
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Sheet Length
- 5.375 in
- For Sheet Width
- 2.5 in
Details
- Item
- Hand Block
- Attachment Type
- Hook & Loop
- Application
- Hand Sanding, Sanding
- Sanding Type
- Dry
- Color
- Yellow
- Vacuum Support
- No
Description
3M Hookit Sanding Block helps make sanding easier in difficult locations. Use this accessory item with our Hookit abrasive products to achieve more consistent, uniform sanding results. Our sanding block when used in combination with Hookit abrasives i Sanding blocks delivers more consistent sanding results|Makes sanding challenging locations easier|Boosts the efficiency of sanding by hand|Blocks are designed to limit hand fatigue|3M Hookit attachment system makes it easy to change abrasives
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.