Tr-332 High Capacity Battery For Versaflo Tr-300 Papr,

  • Mfr # 51131173644
  • Zoro # G3202161
product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

For Use With
3M Versaflo TR-300 Series PAPR, 3M Versaflo TR-300N+ Series PAPR
Application
Assembly and Mechanical, Cleaning, Cutting, Drilling, General Maintenance, Grinding, Infection Control, Metal Repair, Mixing, Painting, Powder Coating, Powder Handling, Sawing, Sweeping
Color
Black
Features
8 to 12 Hours Battery Life; High Capacity Lithium Ion Battery - Rechargeable
Hazard Type
Silica
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51131173644
Zoro #
G3202161
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Battery
For Use With
3M Versaflo TR-300 Series PAPR, 3M Versaflo TR-300N+ Series PAPR
Application
Assembly and Mechanical, Cleaning, Cutting, Drilling, General Maintenance, Grinding, Infection Control, Metal Repair, Mixing, Painting, Powder Coating, Powder Handling, Sawing, Sweeping
Color
Black
Features
8 to 12 Hours Battery Life; High Capacity Lithium Ion Battery - Rechargeable
Hazard Type
Silica

Description

3M Tr-332 High Capacity Battery Is A High Capacity Lithium Ion Battery Pack For The 3M Versaflo Tr 300 Papr.,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews