Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TrailerMountedAnchor, 21-1/2' Anc H
- Mfr # 8530690
- Zoro # G825065977
product price:Â
$
72,655.99
/ea
Key Features
Workers per System
2
Overall Rail Length
5 3/16 ft
Weight Capacity
310 lb
Tensile Strength
1,800 lb
Series
FlexiGuard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8530690
- Zoro #
- G825065977
- UPC #
- 0840779108152
- Country of Origin
- United States
- Item
- Trailer Mounted Anchor
- Workers per System
- 2
- Weight Capacity
- 310 lb
- Tensile Strength
- 1,800 lb
- Series
- FlexiGuard(TM)
- Adjustment Style
- Crank
- Attachment Point
- Swivel D-Ring (360 degree)
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.6
- Anchor Installation
- Reusable
Dimensions
- Overall Rail Length
- 5 3/16 ft
- Anchorage Height
- 21 1/2 ft
Description
Trailer Mounted Anchor, Overall Rail Length 5 3/16 ft, Anchorage Height 21 1/2 ft, Tensile Strength 1,800 lb, Weight Capacity 310 lb, Workers per System 2, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Attachment Point Swivel D-Ring (360 degree), Adjustment Style Crank, ANSI Standards Met ANSI Z359.6, Anchor Installation Reusable, Mounting Type Counterweight, Series FlexiGuard(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.