Zoro Homepage

Transfer Tape, Transparent, 20 yd L, 6 in W

  • Mfr # 6-20-467MP

  • Zoro # G4251125


product price: $69.29
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
47 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
20 yd
Metric Tape Width
152.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-20-467MP
Zoro #
G4251125
UPC #
888519006863
Country of Origin
United States

Dimensions

Imperial Tape Width
6 in
Imperial Tape Length
20 yd
Metric Tape Width
152.4 mm
Metric Tape Length
18.3 m
Tape Thickness
2.3 mil
Width
6"
Tape Core Diameter
3 in
Length
20 yd.

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 20 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 20 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.