Zoro Homepage

TransferTape, Clear, 1/2inDia, Disc, PK250

  • Mfr # F9460PC

  • Zoro # G5531093


product price: $18.19
/pk 250, $0.07/ea

Key Features

Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Width
1/2 in
Imperial Tape Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9460PC
Zoro #
G5531093
UPC #
888519062593
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
1/2 in
Metric Tape Width
12.7 mm
Metric Tape Length
12.7 mm
Tape Thickness
2 mil
Tape Core Diameter
0.5 in
Imperial Tape Shape Diameter
1/2 in
Metric Tape Shape Diameter
12.7 mm

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape Discs, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Imperial Tape WxL 1/2 in x 1/2 in, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Pre-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.