Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 1/2inL, 1/2inW, PK5

  • Mfr # F9460PC

  • Zoro # G2449618


product price: $5.49
/pk 5, $1.10/ea

Key Features

Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
1/2 in
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9460PC
Zoro #
G2449618
UPC #
888519096758
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
1/2 in
Metric Tape Width
12.7 mm
Metric Tape Length
12.7 mm
Tape Thickness
2 mil
Width
1/2"
Length
1/2"
Indicator Length
1/2 in
Indicator Width
1/2 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Material
Adhesive Transfer
Series
F9460PC
Tape Tensile Strength
100 lb/in
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Shape
Square
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Material
Polycoated Kraft Paper
Standards
ASTM, ASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL, MIL P-19834, UL Listed
Performance Temp.
300 Degrees F
Number of Adhesive Sides
2
Temperature Range
-40 Degrees to 500 Degrees F
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
UV-Resistant
Environment
Indoor/Outdoor
Liner Included
Liner Included
Repositionable
Permanent
Tape Sub-Type
VHB Adhesive Transfer Tape Squares
Reverse-Wound
Standard Wound
Tape Brand
3M(TM)
Sub-Brand
VHB(TM)
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Tape Type
Adhesive Transfer Tape
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Brand and Series
3M VHB F9460PC
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
ASTM, MIL, UL Listed
Adhesion to Steel
112 oz/in
Product Form
Pre-Cut
Maximum Tape Performance Temperature
500 Degrees F
Features
Joining
Tape Backing Construction
No Backing
Maximum Adhesion Time
5 yr
Type
Solvent Resistant

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Imperial Tape WxL 1/2 in x 1/2 in, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Pre-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.