Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Tape, Clear, 12 in LxW, Square, PK12

  • Mfr # 3M 467MP

  • Zoro # G5698077


product price: $48.19
/pk 12, $4.02/ea

Key Features

Tape Color
Transparent
Adhesion Strength
82 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Width
12 in
Imperial Tape Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 467MP
Zoro #
G5698077
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
12 in
Imperial Tape Length
12 in
Metric Tape Width
304.8 mm
Metric Tape Length
304.8 mm
Tape Thickness
2.3 mil
Length
12"
Width
12"
Indicator Width
12 in
Indicator Length
12 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
82 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
467MP
Standards
ASTM, ISO, ISO 9001:2000, MSDS, TSCA, UL Listed
Performance Temp.
-40 Degrees to 300 Degrees F
Liner Material
Polycoated Kraft Paper
Min. Tape Performance Temp.
-40 Degrees F
Tape Shape
Square
Max. Tape Performance Temp.
400 Degrees F
Number of Adhesive Sides
2
Tape Adhesive Format
Double-Sided
Reverse-Wound
Standard Wound
Tape Brand
3M(TM)
Product Form
Pre-Cut
Repositionable
Repositionable
Tape Sub-Type
General Purpose Adhesive Transfer Tape Shapes
Maximum Tape Performance Temperature
400 Degrees F
Specifications Met
ASTM, ISO, TSCA, UL Listed
Temperature Range
-40 Degrees to 400 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
Liner Included
Liner Included
Surface Compatibility
Metal, Polycarbonate, Polyester
Tape Type
Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse
Minimum Tape Performance Temperature
-40 Degrees F
Brand and Series
3M 467MP
Environment
Indoor/Outdoor
Adhesion to Steel
49 oz/in
Features
Bonding
For Temperature Application
Cold/High Temperature
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape Shapes, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Imperial Tape WxL 12 in x 12 in, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.