Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 18ydL, 1/2inW, PK72

  • Mfr # 926

  • Zoro # G9182960


product price: $1,009.99
/pk 72, $14.03/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
100 oz/in
Tape Adhesive Material
Acrylic
Imperial Tape Width
1/2 in
Imperial Tape Length
18 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926
Zoro #
G9182960
UPC #
00021200631023
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
18 yd
Metric Tape Width
12.7 mm
Metric Tape Length
16.5 m
Tape Thickness
5 mil
Tape Core Diameter
1 in
Width
13mm
Length
16m

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
100 oz/in
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
ATG 926
Liner Material
Kraft Paper
Green Environmental Attribute
RoHS Compliant
Max. Tape Performance Temp.
350 Degrees F
Standards
ASTM, ASTM D3330, TSCA
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Specifications Met
ASTM, TSCA
Tape Sub-Type
Reverse-Wound Adhesive Transfer Tape
Environment
Indoor/Outdoor
Liner Included
Liner Included
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
25 oz/in
Reverse-Wound
Reverse-Wound
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Chemical-Resistant, Moisture-Resistant, UV-Resistant
Temperature Range
-40 Degrees to 450 Degrees F
Surface Compatibility
ABS, Acrylic, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP)
Sub-Brand
Scotch
Tape Backing Material
Polyester Film
Maximum Tape Performance Temperature
450 Degrees F
Repositionable
Permanent
Brand and Series
3M Scotch ATG 926
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Tape Type
Adhesive Transfer Tape
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 926, Imperial Tape Length 18 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 18 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.