Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 2inL, 2inW, Square, PK5

  • Mfr # F9460PC

  • Zoro # G9480913


product price: $7.99
/pk 5, $1.60/ea

Key Features

Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Width
2 in
Imperial Tape Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9460PC
Zoro #
G9480913
UPC #
888519096819
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
2 in
Metric Tape Width
50.8 mm
Metric Tape Length
50.8 mm
Tape Thickness
2 mil
Width
2"
Length
2"
Indicator Length
2 in
Indicator Width
2 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
112 oz./in.
Tape Adhesive Material
Acrylic
Material
Adhesive Transfer
Series
F9460PC
Min. Tape Performance Temp.
-40 Degrees F
Tape Shape
Square
Max. Tape Performance Temp.
300 Degrees F
Standards
ASTM, ASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL, MIL P-19834, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Material
Polycoated Kraft Paper
Performance Temp.
300 Degrees F
Tape Tensile Strength
100 lb/in
Number of Adhesive Sides
2
Tape Sub-Type
VHB Adhesive Transfer Tape Squares
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
500 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
UV-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Sub-Brand
VHB(TM)
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Reverse-Wound
Standard Wound
Specifications Met
ASTM, MIL, UL Listed
Temperature Range
-40 Degrees to 500 Degrees F
Liner Included
Liner Included
Product Form
Pre-Cut
Repositionable
Permanent
Adhesion to Steel
112 oz/in
Brand and Series
3M VHB F9460PC
Tape Type
Adhesive Transfer Tape
Features
Joining
Maximum Adhesion Time
5 yr
Tape Backing Construction
No Backing
Type
Solvent Resistant

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape Squares, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Imperial Tape WxL 2 in x 2 in, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Pre-Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.