Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 36ydL, 1/2inW, PK72

  • Mfr # 969

  • Zoro # G9182875


original price: $1,276.99
16% off
new price: $1,062.99
/pk 72, $14.76/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
75 oz/in
Tape Adhesive Material
Acrylic
Imperial Tape Length
36 yd
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969
Zoro #
G9182875
UPC #
00021200156823
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
36 yd
Metric Tape Width
12.7 mm
Metric Tape Length
32.9 m
Tape Thickness
5 mil
Tape Core Diameter
1 in
Length
33m
Width
13mm

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
75 oz/in
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
ATG 969
Green Environmental Attribute
RoHS Compliant
Min. Tape Performance Temp.
-40 Degrees F
Liner Material
Kraft Paper
Max. Tape Performance Temp.
180 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652
Number of Adhesive Sides
1
Product Form
Continuous Roll
Maximum Tape Performance Temperature
250 Degrees F
Repositionable
Permanent
Tape Sub-Type
Reverse-Wound Adhesive Transfer Tape
Tape Type
Adhesive Transfer Tape
Tape Backing Material
Polyester Film
Brand and Series
3M Scotch ATG 969
Temperature Range
-40 Degrees to 250 Degrees F
Sub-Brand
Scotch
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Environment
Indoor
Surface Compatibility
Acrylic, Glass, Metal
Specifications Met
ASTM
Reverse-Wound
Reverse-Wound
Common Industry
General Maintenance and Repair
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-40 Degrees F
Liner Included
Liner Included
Adhesion to Steel
25 oz/in
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 969, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Common Industry General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility Acrylic, Glass, Metal, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.