Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 36ydL, 3/4inW, PK48

  • Mfr # 969

  • Zoro # G9182890


product price: $1,326.99
/pk 48, $27.65/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
75 oz/in
Tape Adhesive Material
Acrylic
Imperial Tape Length
36 yd
Metric Tape Width
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969
Zoro #
G9182890
UPC #
00021200156830
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 in
Imperial Tape Length
36 yd
Metric Tape Width
19.1 mm
Metric Tape Length
32.9 m
Tape Thickness
5 mil
Tape Core Diameter
1 in
Length
33m
Width
19mm

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
75 oz/in
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
ATG 969
Green Environmental Attribute
RoHS Compliant
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
180 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652
Liner Material
Kraft Paper
Number of Adhesive Sides
1
Surface Compatibility
Acrylic, Glass, Metal
Brand and Series
3M Scotch ATG 969
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Specifications Met
ASTM
Minimum Tape Performance Temperature
-40 Degrees F
Maximum Tape Performance Temperature
250 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
Reverse-Wound Adhesive Transfer Tape
Common Industry
General Maintenance and Repair
Tape Adhesive Format
Double-Sided
Liner Included
Liner Included
Adhesion to Steel
25 oz/in
Repositionable
Permanent
Temperature Range
-40 Degrees to 250 Degrees F
Tape Backing Material
Polyester Film
Environment
Indoor
Sub-Brand
Scotch
Tape Type
Adhesive Transfer Tape
Reverse-Wound
Reverse-Wound
Tape Brand
3M(TM)
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 969, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Common Industry General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility Acrylic, Glass, Metal, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.