Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 5ydL, 3/4inW, PK10

  • Mfr # 3M 465

  • Zoro # G5657364


product price: $30.45
/pk 10, $3.05/ea

Key Features

Tape Color
Transparent
Adhesion Strength
25 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 465
Zoro #
G5657364
UPC #
888519081013
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Tape Core Diameter
3 in
Width
3/4"
Length
5 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
25 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
465
Tape Tensile Strength
Not Rated
Min. Tape Performance Temp.
-60 Degrees F
Standards
ASTM, ASTM D3330, MIL, MIL P-19834B
Performance Temp.
50 Degrees to 180 Degrees F
Liner Material
Kraft Paper
Max. Tape Performance Temp.
250 Degrees F
Number of Adhesive Sides
1
Adhesion to Steel
25 oz/in
Maximum Tape Performance Temperature
250 Degrees F
Repositionable
Permanent
Tape Adhesive Format
Double-Sided
Brand and Series
3M 465
Surface Compatibility
Fabric, Glass, Metal, Plastic, Wood
Specifications Met
ASTM, MIL
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Reverse-Wound
Standard Wound
Product Form
Continuous Roll
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Minimum Tape Performance Temperature
-60 Degrees F
Temperature Range
-60 Degrees to 250 Degrees F
Tape Brand
3M(TM)
Environment
Indoor/Outdoor
Liner Included
Liner Included
Tape Type
Adhesive Transfer Tape
Features
Attaching, Splicing, Laminating, Decorating
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Fabric, Glass, Metal, Plastic, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.