Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Clear, 60ydL, 1/2inW, PK72

  • Mfr # 465

  • Zoro # G9182945


product price: $853.99
/pk 72, $11.86/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
100 oz/in
Tape Adhesive Material
Acrylic
Imperial Tape Length
60 yd
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465
Zoro #
G9182945
UPC #
021200033353
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
60 yd
Metric Tape Width
12.7 mm
Metric Tape Length
55 m
Tape Thickness
2 mil
Tape Core Diameter
3 in
Width
13mm
Length
55m

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
100 oz/in
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
465
Min. Tape Performance Temp.
-60 Degrees F
Green Environmental Attribute
RoHS Compliant
Standards
ASTM, ASTM D3330, MIL, MIL P-19834B
Max. Tape Performance Temp.
250 Degrees F
Liner Material
Kraft Paper
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-60 Degrees F
Adhesion to Steel
25 oz/in
Brand and Series
3M 465
Tape Adhesive Format
Double-Sided
Liner Included
Liner Included
Temperature Range
-60 Degrees to 250 Degrees F
Environment
Indoor/Outdoor
Tape Type
Adhesive Transfer Tape
Surface Compatibility
Fabric, Glass, Metal, Plastic, Wood
Specifications Met
ASTM, MIL
Tape Brand
3M(TM)
Product Form
Continuous Roll
Maximum Tape Performance Temperature
250 Degrees F
Reverse-Wound
Standard Wound
Repositionable
Permanent
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Features
Attaching, Splicing, Laminating, Decorating
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 60 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Fabric, Glass, Metal, Plastic, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.