Zoro Homepage

TransferTape, Clear, 60ydL, 1/2inW, PK72

  • Mfr # 9485PC

  • Zoro # G7457064


product price: $2,141.99
/pk 72, $29.75/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
80 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Width
1/2 in
Imperial Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9485PC
Zoro #
G7457064
UPC #
00021200634765
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
60 yd
Metric Tape Width
12.7 mm
Metric Tape Length
55 m
Tape Thickness
5 mil
Width
1/2"
Length
60 yd.
Tape Core Diameter
3 in

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9485PC, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 60 yd, Common Industry General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.