Zoro Homepage

TransferTape, Clear, 60ydL, 3/4inW, PK48

  • Mfr # 950

  • Zoro # G9182927


product price: $1,653.99
/pk 48, $34.46/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
75 oz/in
Tape Adhesive Material
Acrylic
Imperial Tape Length
60 yd
Metric Tape Width
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950
Zoro #
G9182927
UPC #
021200045530
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 in
Imperial Tape Length
60 yd
Metric Tape Width
19.1 mm
Metric Tape Length
55 m
Tape Thickness
5 mil
Tape Core Diameter
1.5 in
Width
19mm
Length
55m

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 950, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 60 yd, Common Industry Assembly and Manufacturing, Automotive, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.