Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 11ydL, 1/2inW

  • Mfr # 924

  • Zoro # G302543042


product price: $3.89
/ea
Sold in multiples of 72 for $280.08

Key Features

Tape Color
Transparent
Tape Adhesive Material
Acrylic
Imperial Tape Width
1/2 in
Imperial Tape Length
11 yd
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924
Zoro #
G302543042
UPC #
00051131064980
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
11 yd
Metric Tape Width
12.7 mm
Metric Tape Length
10 m
Tape Thickness
2 mil

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Adhesive Material
Acrylic
Series
ATG 924
Brand and Series
3M Scotch ATG 924
Tape Type
Adhesive Transfer Tape
Common Industry
General Maintenance and Repair
Tape Sub-Type
Reverse-Wound Adhesive Transfer Tape
Repositionable
Permanent
Reverse-Wound
Reverse-Wound
Standards
ASTM, ASTM D330
Tape Brand
3M(TM)
Environment
Indoor
Tape Adhesive Format
Double-Sided
Tape Backing Material
Polyester Film
Adhesion to Steel
25 oz/in
Product Form
Continuous Roll
Temperature Range
-40 Degrees to 250 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Sub-Brand
Scotch
Tape Resistance Properties
Solvent-Resistant, UV-Resistant
Maximum Tape Performance Temperature
250 Degrees F
Liner Material
Kraft Paper
Specifications Met
ASTM
Liner Included
Liner Included
Surface Compatibility
Glass, Metal, Paper
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 924, Imperial Tape Length 11 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 11 yd, Common Industry General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility Flexible Plastic, Glass, Metal, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.