Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Tape, Transparent, 20 yd L, 2 in W

  • Mfr # 2-20-467MP

  • Zoro # G4289363


product price: $28.99
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
47 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
20 yd
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-20-467MP
Zoro #
G4289363
UPC #
888519006276
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
20 yd
Metric Tape Width
50.8 mm
Metric Tape Length
18.3 m
Tape Thickness
2.3 mil
Width
2"
Length
20 yd.
Tape Core Diameter
3 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
47 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
467MP
Standards
ASTM, ISO, ISO 9001:2000, MSDS, TSCA, UL Listed
Performance Temp.
Up to 400 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Liner Material
Polycoated Kraft Paper
Number of Adhesive Sides
2
Tape Type
Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse
Tape Brand
3M(TM)
Repositionable
Repositionable
Surface Compatibility
Metal, Polycarbonate, Polyester
Environment
Indoor/Outdoor
Temperature Range
-40 Degrees to 400 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Adhesion to Steel
49 oz/in
Reverse-Wound
Standard Wound
Liner Included
Liner Included
Brand and Series
3M 467MP
Specifications Met
ASTM, ISO, TSCA, UL Listed
Product Form
Continuous Roll
Tape Adhesive Format
Double-Sided
Features
Bonding
Tape Backing Construction
No Backing
For Temperature Application
Cold/High Temperature

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 20 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 20 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.