Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 20ydL, 3inW

  • Mfr # 3-20-468MP

  • Zoro # G4251371


product price: $60.65
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
66 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
20 yd
Metric Tape Width
76.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-20-468MP
Zoro #
G4251371
UPC #
888519008188
Country of Origin
United States

Dimensions

Imperial Tape Width
3 in
Imperial Tape Length
20 yd
Metric Tape Width
76.2 mm
Metric Tape Length
18.3 m
Tape Thickness
5.2 mil
Length
20 yd.
Width
3"
Tape Core Diameter
3 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
66 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
468MP
Liner Material
Polycoated Kraft Paper
Performance Temp.
Up to 400 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Standards
ASTM, ISO, ISO 9001:2000, MSDS, TSCA, UL Listed
Max. Tape Performance Temp.
400 Degrees F
Number of Adhesive Sides
2
Maximum Tape Performance Temperature
400 Degrees F
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Specifications Met
ASTM, ISO, TSCA, UL Listed
Tape Type
Adhesive Transfer Tape
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Surface Compatibility
Metal, Polycarbonate, Polyester
Adhesion to Steel
55 oz/in
Brand and Series
3M 468MP
Reverse-Wound
Standard Wound
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse
Minimum Tape Performance Temperature
-40 Degrees F
Tape Adhesive Format
Double-Sided
Liner Included
Liner Included
Tape Brand
3M(TM)
Temperature Range
-40 Degrees to 400 Degrees F
Repositionable
Repositionable
Features
Bonding
For Temperature Application
Cold/High Temperature
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 20 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 20 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.