Zoro Homepage

TransferTape, Transparent, 36ydL, 1/2inW

  • Mfr # 976

  • Zoro # G6175757


product price: $15.19
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
60 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Width
1/2 in
Imperial Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976
Zoro #
G6175757
UPC #
00021200132698
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
36 yd
Metric Tape Width
12.7 mm
Metric Tape Length
32.9 m
Tape Thickness
2 mil
Length
36 yd.
Tape Core Diameter
1 in
Width
1/2"

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Reverse-Wound Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 976, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Common Industry General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Polyethylene (PE), Polypropylene (PP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.