Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Tape, Transparent, 5 yd L, 12 in W

  • Mfr # 3M 467MP

  • Zoro # G5523296


product price: $53.15
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
82 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 467MP
Zoro #
G5523296
UPC #
888519006900
Country of Origin
United States

Dimensions

Imperial Tape Width
12 in
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
Metric Tape Length
4.6 m
Tape Thickness
2.3 mil
Length
5 yd.
Tape Core Diameter
3 in
Width
12"

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
82 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
467MP
Max. Tape Performance Temp.
400 Degrees F
Standards
ASTM, ISO, ISO 9001:2000, MSDS, TSCA, UL Listed
Performance Temp.
-40 Degrees to 300 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Liner Material
Polycoated Kraft Paper
Number of Adhesive Sides
2
Product Form
Continuous Roll
Adhesion to Steel
49 oz/in
Brand and Series
3M 467MP
Reverse-Wound
Standard Wound
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Tape Type
Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse
Environment
Indoor/Outdoor
Specifications Met
ASTM, ISO, TSCA, UL Listed
Temperature Range
-40 Degrees to 400 Degrees F
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Repositionable
Repositionable
Surface Compatibility
Metal, Polycarbonate, Polyester
Liner Included
Liner Included
Tape Backing Construction
No Backing
For Temperature Application
Cold/High Temperature
Features
Bonding

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.