Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Tape, Transparent, 5 yd L, 12 in W

  • Mfr # 3M 468MP

  • Zoro # G5655422


product price: $60.69
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
118 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 468MP
Zoro #
G5655422
UPC #
888519008683
Country of Origin
United States

Dimensions

Imperial Tape Width
12 in
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
Metric Tape Length
4.6 m
Tape Thickness
5.2 mil
Width
12"
Length
5 yd.
Tape Core Diameter
3 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
118 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
468MP
Max. Tape Performance Temp.
400 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Standards
ASTM, ISO, ISO 9001:2000, MSDS, TSCA, UL Listed
Performance Temp.
-40 Degrees to 300 Degrees F
Liner Material
Polycoated Kraft Paper
Number of Adhesive Sides
2
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Reverse-Wound
Standard Wound
Temperature Range
-40 Degrees to 400 Degrees F
Surface Compatibility
Metal, Polycarbonate, Polyester
Specifications Met
ASTM, ISO, TSCA, UL Listed
Brand and Series
3M 468MP
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
Liner Included
Liner Included
Repositionable
Repositionable
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Type
Adhesive Transfer Tape
Adhesion to Steel
55 oz/in
Tape Backing Construction
No Backing
For Temperature Application
Cold/High Temperature
Features
Bonding

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.