Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 12inW

  • Mfr # 3M 9490LE

  • Zoro # G5551682


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
125 in.-oz. Frontside, 140 in.-oz. Backside
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 9490LE
Zoro #
G5551682
UPC #
888519009734
Country of Origin
United States

Dimensions

Imperial Tape Width
12 in
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
Metric Tape Length
4.6 m
Tape Thickness
6.7 mil
Width
12"
Tape Core Diameter
3 in
Length
5 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
125 in.-oz. Frontside, 140 in.-oz. Backside
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
9490LE
Tape Tensile Strength
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Liner Material
Polycoated Kraft Paper
Standards
ASTM D3330, ASTM D3654, C.F.R. 1910.1200, ISO, REACH, RoHs
Max. Tape Performance Temp.
300 Degrees F
Performance Temp.
50 Degrees to 300 Degrees F
Number of Adhesive Sides
2
Adhesion to Steel
125 oz/in
Tape Type
Adhesive Transfer Tape
Tape Resistance Properties
Chemical-Resistant, UV-Resistant, Water-Resistant
Surface Compatibility
Polypropylene (PP), Powder Coated Paints
Tape Adhesive Format
Differential
Specifications Met
ISO, REACH, RoHs
Product Form
Continuous Roll
Liner Included
Liner Included
Brand and Series
3M 9490LE
Tape Sub-Type
Differential Adhesive Transfer Tape
Repositionable
Permanent
Maximum Tape Performance Temperature
300 Degrees F
Tape Brand
3M(TM)
Temperature Range
-40 Degrees to 300 Degrees F
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse
Environment
Indoor/Outdoor
Reverse-Wound
Standard Wound
Minimum Tape Performance Temperature
-40 Degrees F
Tape Backing Construction
No Backing
Back Type
300LSE
Face Type
300MP+

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Differential Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9490LE, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.