Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 12inW

  • Mfr # 3M F9473PC

  • Zoro # G5769671


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
9 lb./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M F9473PC
Zoro #
G5769671
UPC #
888519023716
Country of Origin
United States

Dimensions

Imperial Tape Width
12 in
Imperial Tape Length
5 yd
Metric Tape Width
304.8 mm
Metric Tape Length
4.6 m
Tape Thickness
10 mil
Width
12"
Tape Core Diameter
1.5 in
Length
5 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
9 lb./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
F9473PC
Liner Material
Polycoated Kraft Paper
Standards
ASTM, ASTM D1002, ASTM D3330, ASTM D3654, ASTM D897, MIL, UL Listed
Max. Tape Performance Temp.
300 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Performance Temp.
50 Degrees to 300 Degrees F
Tape Tensile Strength
100 lb/in
Number of Adhesive Sides
2
Tape Adhesive Format
Double-Sided
Repositionable
Permanent
Tape Brand
3M(TM)
Tape Type
Adhesive Transfer Tape
Temperature Range
50 Degrees to 500 Degrees F
Product Form
Continuous Roll
Reverse-Wound
Standard Wound
Maximum Tape Performance Temperature
500 Degrees F
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Brand and Series
3M VHB F9473PC
Tape Sub-Type
VHB Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Tape Resistance Properties
UV-Resistant
Liner Included
Liner Included
Adhesion to Steel
144 oz/in
Minimum Tape Performance Temperature
50 Degrees F
Environment
Indoor/Outdoor
Specifications Met
ASTM, MIL, UL Listed
Sub-Brand
VHB(TM)
Maximum Adhesion Time
5 yr
Features
Joining
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9473PC, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.