Zoro Homepage

TransferTape, Transparent, 5ydL, 1/2inW, PK6

  • Mfr # 3M F9469PC

  • Zoro # G5781562


product price: $47.59
/pk 6, $7.93/ea

Key Features

Tape Color
Transparent
Adhesion Strength
8 lb./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M F9469PC
Zoro #
G5781562
UPC #
888519066867
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
5 yd
Metric Tape Width
12.7 mm
Metric Tape Length
4.6 m
Tape Thickness
5 mil
Width
1/2"
Tape Core Diameter
1.5 in
Length
5 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
8 lb./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
F9469PC
Min. Tape Performance Temp.
-40 Degrees F
Standards
ASTM, ASTM D1002, ASTM D3330, ASTM D3654, ASTM D897, MIL, UL Listed
Liner Material
Polycoated Kraft Paper
Performance Temp.
50 Degrees to 300 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
100 lb/in
Number of Adhesive Sides
2
Specifications Met
ASTM, MIL, UL Listed
Tape Sub-Type
VHB Adhesive Transfer Tape
Temperature Range
-40 Degrees to 500 Degrees F
Repositionable
Permanent
Maximum Tape Performance Temperature
500 Degrees F
Adhesion to Steel
128 oz/in
Tape Resistance Properties
UV-Resistant
Tape Brand
3M(TM)
Reverse-Wound
Standard Wound
Brand and Series
3M VHB F9469PC
Product Form
Continuous Roll
Liner Included
Liner Included
Tape Type
Adhesive Transfer Tape
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Sub-Brand
VHB(TM)
Minimum Tape Performance Temperature
-40 Degrees F
Environment
Indoor/Outdoor
Tape Adhesive Format
Double-Sided
Tape Backing Construction
No Backing
Features
Joining
Maximum Adhesion Time
5 yr

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9469PC, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.