Zoro Homepage

TransferTape, Transparent, 5ydL, 1inW

  • Mfr # 502FL

  • Zoro # G5796847


product price: $14.55
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
41 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502FL
Zoro #
G5796847
UPC #
888519067178
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
5 yd
Metric Tape Width
25.4 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Width
1"
Length
5 yd.
Tape Core Diameter
1.5 in

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 502FL, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Electronics, General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.