Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 1inW, PK2

  • Mfr # 3M F9473PC

  • Zoro # G5742974


product price: $58.89
/pk 2, $29.45/ea

Key Features

Tape Color
Transparent
Adhesion Strength
9 lb./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M F9473PC
Zoro #
G5742974
UPC #
888519070543
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
5 yd
Metric Tape Width
25.4 mm
Metric Tape Length
4.6 m
Tape Thickness
10 mil
Tape Core Diameter
1.5 in
Length
5 yd.
Width
1"

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
9 lb./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
F9473PC
Standards
ASTM, ASTM D1002, ASTM D3330, ASTM D3654, ASTM D897, MIL, UL Listed
Max. Tape Performance Temp.
300 Degrees F
Liner Material
Polycoated Kraft Paper
Min. Tape Performance Temp.
50 Degrees F
Performance Temp.
50 Degrees to 300 Degrees F
Tape Tensile Strength
100 lb/in
Number of Adhesive Sides
2
Tape Sub-Type
VHB Adhesive Transfer Tape
Liner Included
Liner Included
Temperature Range
50 Degrees to 500 Degrees F
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
50 Degrees F
Repositionable
Permanent
Tape Type
Adhesive Transfer Tape
Brand and Series
3M VHB F9473PC
Tape Resistance Properties
UV-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Specifications Met
ASTM, MIL, UL Listed
Maximum Tape Performance Temperature
500 Degrees F
Product Form
Continuous Roll
Sub-Brand
VHB(TM)
Tape Brand
3M(TM)
Adhesion to Steel
144 oz/in
Reverse-Wound
Standard Wound
Tape Adhesive Format
Double-Sided
Features
Joining
Tape Backing Construction
No Backing
Maximum Adhesion Time
5 yr

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9473PC, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.