Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 2inW, PK2

  • Mfr # 3M 9490LE

  • Zoro # G5721204


product price: $31.79
/pk 2, $15.90/ea

Key Features

Tape Color
Transparent
Adhesion Strength
125 in.-oz. Frontside, 140 in.-oz. Backside
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 9490LE
Zoro #
G5721204
UPC #
888519073650
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
5 yd
Metric Tape Width
50.8 mm
Metric Tape Length
4.6 m
Tape Thickness
6.7 mil
Width
2"
Tape Core Diameter
3 in
Length
5 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
125 in.-oz. Frontside, 140 in.-oz. Backside
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
9490LE
Liner Material
Polycoated Kraft Paper
Tape Tensile Strength
Not Rated
Standards
ASTM D3330, ASTM D3654, C.F.R. 1910.1200, ISO, REACH, RoHs
Performance Temp.
50 Degrees to 300 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Min. Tape Performance Temp.
50 Degrees F
Number of Adhesive Sides
2
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
300 Degrees F
Repositionable
Permanent
Liner Included
Liner Included
Surface Compatibility
Polypropylene (PP), Powder Coated Paints
Tape Resistance Properties
Chemical-Resistant, UV-Resistant, Water-Resistant
Temperature Range
-40 Degrees to 300 Degrees F
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse
Brand and Series
3M 9490LE
Environment
Indoor/Outdoor
Adhesion to Steel
125 oz/in
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
Differential Adhesive Transfer Tape
Tape Adhesive Format
Differential
Reverse-Wound
Standard Wound
Tape Type
Adhesive Transfer Tape
Specifications Met
ISO, REACH, RoHs
Tape Backing Construction
No Backing
Face Type
300MP+
Back Type
300LSE

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Differential Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9490LE, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.