Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 3/4inW, PK6

  • Mfr # 3M 9490LE

  • Zoro # G5600393


product price: $33.19
/pk 6, $5.53/ea

Key Features

Tape Color
Transparent
Adhesion Strength
125 in.-oz. Frontside, 140 in.-oz. Backside
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 9490LE
Zoro #
G5600393
UPC #
888519081105
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
Metric Tape Length
4.6 m
Tape Thickness
6.7 mil
Width
3/4"
Length
5 yd.
Tape Core Diameter
3 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
125 in.-oz. Frontside, 140 in.-oz. Backside
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
9490LE
Tape Tensile Strength
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Liner Material
Polycoated Kraft Paper
Performance Temp.
50 Degrees to 300 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Standards
ASTM D3330, ASTM D3654, C.F.R. 1910.1200, ISO, REACH, RoHs
Number of Adhesive Sides
2
Minimum Tape Performance Temperature
-40 Degrees F
Tape Type
Adhesive Transfer Tape
Tape Resistance Properties
Chemical-Resistant, UV-Resistant, Water-Resistant
Brand and Series
3M 9490LE
Liner Included
Liner Included
Product Form
Continuous Roll
Reverse-Wound
Standard Wound
Repositionable
Permanent
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse
Surface Compatibility
Polypropylene (PP), Powder Coated Paints
Temperature Range
-40 Degrees to 300 Degrees F
Specifications Met
ISO, REACH, RoHs
Tape Sub-Type
Differential Adhesive Transfer Tape
Adhesion to Steel
125 oz/in
Tape Adhesive Format
Differential
Maximum Tape Performance Temperature
300 Degrees F
Environment
Indoor/Outdoor
Tape Brand
3M(TM)
Face Type
300MP+
Tape Backing Construction
No Backing
Back Type
300LSE

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type Differential Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9490LE, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.