Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 3/4inW, PK6

  • Mfr # 3M F9460PC

  • Zoro # G5771963


product price: $43.39
/pk 6, $7.23/ea

Key Features

Tape Color
Transparent
Adhesion Strength
7 lb./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M F9460PC
Zoro #
G5771963
UPC #
888519081174
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Metric Tape Width
19.1 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Width
3/4"
Tape Core Diameter
1.5 in
Length
5 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
7 lb./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
F9460PC
Tape Tensile Strength
100 lb/in
Max. Tape Performance Temp.
300 Degrees F
Liner Material
Polycoated Kraft Paper
Min. Tape Performance Temp.
-40 Degrees F
Standards
ASTM, ASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL, MIL P-19834, UL Listed
Performance Temp.
50 Degrees to 300 Degrees F
Number of Adhesive Sides
2
Reverse-Wound
Standard Wound
Brand and Series
3M VHB F9460PC
Temperature Range
-40 Degrees to 500 Degrees F
Repositionable
Permanent
Tape Brand
3M(TM)
Specifications Met
ASTM, MIL, UL Listed
Liner Included
Liner Included
Maximum Tape Performance Temperature
500 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Tape Sub-Type
VHB Adhesive Transfer Tape
Sub-Brand
VHB(TM)
Adhesion to Steel
112 oz/in
Tape Type
Adhesive Transfer Tape
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Tape Adhesive Format
Double-Sided
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Resistance Properties
UV-Resistant
Features
Joining
Tape Backing Construction
No Backing
Maximum Adhesion Time
5 yr

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.