Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 3inW, PK2

  • Mfr # 3M F9460PC

  • Zoro # G5546502


product price: $65.69
/pk 2, $32.85/ea

Key Features

Tape Color
Transparent
Adhesion Strength
7 lb./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
76.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M F9460PC
Zoro #
G5546502
UPC #
888519081426
Country of Origin
United States

Dimensions

Imperial Tape Width
3 in
Imperial Tape Length
5 yd
Metric Tape Width
76.2 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Length
5 yd.
Width
3"
Tape Core Diameter
1.5 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
7 lb./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
F9460PC
Max. Tape Performance Temp.
300 Degrees F
Standards
ASTM, ASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL, MIL P-19834, UL Listed
Min. Tape Performance Temp.
-40 Degrees F
Tape Tensile Strength
100 lb/in
Performance Temp.
50 Degrees to 300 Degrees F
Liner Material
Polycoated Kraft Paper
Number of Adhesive Sides
2
Brand and Series
3M VHB F9460PC
Temperature Range
-40 Degrees to 500 Degrees F
Tape Brand
3M(TM)
Surface Compatibility
Acrylic, Glass, Metal, Polycarbonate, Polyimide, Polystyrene (PS), PVC
Specifications Met
ASTM, MIL, UL Listed
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
-40 Degrees F
Tape Resistance Properties
UV-Resistant
Tape Sub-Type
VHB Adhesive Transfer Tape
Adhesion to Steel
112 oz/in
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse
Maximum Tape Performance Temperature
500 Degrees F
Reverse-Wound
Standard Wound
Liner Included
Liner Included
Product Form
Continuous Roll
Tape Type
Adhesive Transfer Tape
Repositionable
Permanent
Maximum Adhesion Time
5 yr
Tape Backing Construction
No Backing
Features
Joining

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type VHB Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series F9460PC, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.