Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 4inW

  • Mfr # 502FL

  • Zoro # G5815214


product price: $55.15
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
41 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
101.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502FL
Zoro #
G5815214
UPC #
888519088180
Country of Origin
United States

Dimensions

Imperial Tape Width
4 in
Imperial Tape Length
5 yd
Metric Tape Width
101.6 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Tape Core Diameter
1.5 in
Length
5 yd.
Width
4"

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
41 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic Polymer
Series
502FL
Performance Temp.
-40 Degrees to 450 Degrees F
Max. Tape Performance Temp.
450 Degrees F
Liner Material
Polyester Film
Min. Tape Performance Temp.
-40 Degrees F
Tape Tensile Strength
Not Rated
Standards
ASTM, ASTM 4626, ISO, REACH, RoHs, TSCA
Number of Adhesive Sides
1
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll
Liner Included
Liner Included
Environment
Indoor/Outdoor
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Brand and Series
3M 502FL
Temperature Range
-40 Degrees to 450 Degrees F
Maximum Tape Performance Temperature
450 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
ASTM, ISO, REACH, RoHs, TSCA
Repositionable
Permanent
Tape Brand
3M(TM)
Tape Type
Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Electronics, General Maintenance and Repair
Surface Compatibility
ABS, Glass, Metal, Polycarbonate
Reverse-Wound
Standard Wound
Adhesion to Steel
41 oz/in
Tape Backing Construction
No Backing
Type
Low Outgassing And Ionics

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 502FL, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Electronics, General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.