Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 4inW, PK2

  • Mfr # 3M 465

  • Zoro # G5685671


product price: $29.95
/pk 2, $14.98/ea

Key Features

Tape Color
Transparent
Adhesion Strength
25 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
101.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 465
Zoro #
G5685671
UPC #
888519088142
Country of Origin
United States

Dimensions

Imperial Tape Width
4 in
Imperial Tape Length
5 yd
Metric Tape Width
101.6 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Tape Core Diameter
3 in
Length
5 yd.
Width
4"

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
25 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
465
Tape Tensile Strength
Not Rated
Min. Tape Performance Temp.
-60 Degrees F
Standards
ASTM, ASTM D3330, MIL, MIL P-19834B
Max. Tape Performance Temp.
250 Degrees F
Performance Temp.
50 Degrees to 180 Degrees F
Liner Material
Kraft Paper
Number of Adhesive Sides
1
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Repositionable
Permanent
Temperature Range
-60 Degrees to 250 Degrees F
Surface Compatibility
Fabric, Glass, Metal, Plastic, Wood
Minimum Tape Performance Temperature
-60 Degrees F
Tape Adhesive Format
Double-Sided
Reverse-Wound
Standard Wound
Tape Brand
3M(TM)
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Brand and Series
3M 465
Adhesion to Steel
25 oz/in
Maximum Tape Performance Temperature
250 Degrees F
Liner Included
Liner Included
Specifications Met
ASTM, MIL
Tape Type
Adhesive Transfer Tape
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Tape Backing Construction
No Backing
Features
Attaching, Splicing, Laminating, Decorating

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 465, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Continuous Roll, Surface Compatibility Fabric, Glass, Metal, Plastic, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.