Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 4inW, PK2

  • Mfr # 3M 9626

  • Zoro # G5832942


product price: $41.89
/pk 2, $20.95/ea

Key Features

Tape Color
Transparent
Adhesion Strength
130 in.-oz. Frontside, - 120 in.-oz. Backside
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
101.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 9626
Zoro #
G5832942
UPC #
888519088210
Country of Origin
United States

Dimensions

Imperial Tape Width
4 in
Imperial Tape Length
5 yd
Metric Tape Width
101.6 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Width
4"
Length
5 yd.
Tape Core Diameter
3 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
130 in.-oz. Frontside, - 120 in.-oz. Backside
Tape Adhesive Material
Acrylic
Material
Adhesive Transfer
Series
9626
Tape Tensile Strength
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3654, ISO
Max. Tape Performance Temp.
350 Degrees F
Performance Temp.
50 Degrees to 2000 Degrees F
Liner Material
Glassine Paper
Number of Adhesive Sides
2
Specifications Met
ASTM, ISO
Brand and Series
3M 9626
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-40 Degrees F
Reverse-Wound
Standard Wound
Tape Type
Adhesive Transfer Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Temperature Range
-40 Degrees to 350 Degrees F
Environment
Indoor/Outdoor
Liner Included
Liner Included
Tape Resistance Properties
Chemical-Resistant, UV-Resistant, Water-Resistant
Adhesion to Steel
140 oz/in
Repositionable
Permanent
Maximum Tape Performance Temperature
350 Degrees F
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Double-Sided
Tape Backing Construction
No Backing
Features
Powder Coating

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9626, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 350 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.